0
1
2
3

E Hand Deburring Set 7-PC E

Order Code: ZT1126361X

£12.99 Inc VAT (20%)
£13.997% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

The seven piece E7 Swiss Burr set contains the following :

A Universal Handle:
Modern ergonomic handle design, with an easy to use spring release mechanism. Pulling back on the locking head collar releases the telescopic blade holder for optimal length. Works with all Swiss Burr holders and blades.

An E type Blade holder for holding all E style blades.

One of each of the following types of blade:
E100 HSS Heavy Duty blade for use on straight and hole edges, for deburring materials with spiral chips.
E101 HSS Heavy Duty Blade for use on straight and hole edges, E style shank with B10 cutting geometry, for use on materials with spiral chips and holes with a minimum diameter of 2.00mm.
E200 HSS Heavy Duty Blade for use on straight and hole edges, blade design allows clockwise and anti-clockwise movement for use on materials with powdery chips.
E202: HSS Heavy Duty Blade for use on straight and hole edges, E style shank with B20 cutting geometry, blade design allows clockwise and anti-clockwise movement for use on materials with powdery chips.
E300 HSS Heavy Duty Blade for use on cross-hole and both edges, blade will simultaneously deburr the inside and outside of the hole up to 6.00mm thick. For use on materials with spiral chips.

See full description
Specifications for E Hand Deburring Set 7-PC E
  • Trade Letter
    E
    A
  • Deburring Application
    Straight Edge
    Cross Hole, Both Edges
    Hole, Edge
  • MFR Part No.
    155-00191
  • Number of Pieces
    7
  • Set Contents
    E300 Blade
    E Holder
    E202 Blade
    E100 Blade
    Type A Universal Handle
    E101 Blade
    E200 Blade
  • Set Type
    Heavy Duty Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome