GT1702D 12mm Cylinder with End Cut Burr

Order Code: ZT1039215P

£34.99 Inc VAT (20%)


Description

Versatile cutting tools for metalworking, providing high cutting action and superior surface finish. Suitable for coarse machining and stock removal on ferrous and non-ferrous metals, including steel, stainless steel, and alloys. Featuring smooth operation, short chips, and compatibility with various materials. Ideal for shaping, deburring, and finishing tasks.

Features and Benefits
• High cutting action
• Superior surface finish
• Versatile usage
• Smooth operation
• Short chips
• Compatibility with various metals
• Ideal for shaping, deburring, and finishing

See full description
Specifications for GT1702D 12mm Cylinder with End Cut Burr
  • Set Type
    End Cut Burr
  • Overall Length
    64mm
  • MFR Part No.
    GT1702D
  • Shank Diameter
    6mm
  • Head Shape
    Cylindrical End Cut
  • Head Length
    19mm
  • Finish/Coating
    Uncoated
  • Cut Type
    Double Cut - Cut 6
  • Head Diameter
    12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome