Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Deburring Sets
ZY2525 6ADW 30L 6B Mounted Point 346938
By Pferd
Order Code:
ZT1046348P
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/abrasives/deburring-sets/zy2525-6adw-30l-6b-mounted-point-346938/p/ZT1046348P
Add to quotation
Schedule an order and save 5%
View all Deburring Sets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for ZY2525 6ADW 30L 6B Mounted Point 346938
Applications
Surface Work
Suitable For
Straight Grinder
Flexible Shaft Drive
Grit Size
30
Maximum RPM
38100rpm
37000rpm
Shank Diameter
6mm
External Diameter
25mm
Shank Length
40/2in
Shape
W 220
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome