0
1
2
3
4
5
6
7
8
9
10
11
12

27-86mm 2-in-1 Internal & External Deburring/Chamfer Tool

Order Code: ZT4029956S

£61.99 Inc VAT (20%)


Description

• Designed to chamfer inner and outer rims of pipe and tubing.
• Fitted with SK5 blades to remove and chamfer metal, plastic and burrs.
• Features an 8mm hex shank for use with a drill or hex driver.
• Applicable for use on pieces with an inner diameter between Ø27mm to Ø86mm and an outer diameter between Ø28mm to Ø83mm.
• Suitable for use with a variety of compounds including PVC, CPVC, PP, PE, PEX, ABS and soft metals including copper, aluminium and brass.
• Unit is efficient and more accurate than using a file or angle grinder.
• Model No. DB06

See full description
Specifications for 27-86mm 2-in-1 Internal & External Deburring/Chamfer Tool
  • MFR Part No.
    DB06
  • Weight
    0.26kg
  • Size
    27-86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome