0
1
2

A Hand Deburring Universal Handle

Order Code: ZT1126389X

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

The Swiss+Burr™ universal handle is has been ergonomically designed for improved comfort and control. Using the versatile universal handle allows long reach blade holders to be used these make it easier to deburr awkward/hard to reach areas of a component. Blade holders are held firmly in place by a spring loaded locking collar, the length of holder extending from the handle can also be adjusted using this collar as well and it allows holders and blades to be changed quickly. There is a removable end cap for integral blade storage.

For the full range of Swiss+Burr™ handles and blades please refer to our catalogue.

See full description
Specifications for A Hand Deburring Universal Handle
  • MFR Part No.
    152-00006
  • Special Features
    Easy to use spring release mechanism
  • Type
    Universal Handle
  • Compatible Holder
    C
    E & F Holders
    B
    D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome