BS 1012 TiN Coated Deburring Blade (Pk-10)

Order Code: ZT1126469X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£32.295%


Description

Work best on abrasive material
S10 with Tin coating for longer blade life
Made of H.S.S. Hardness 62-64RC
Incl. Angle 40 deg
Pack weight 31 gr
Pack quantity 10 pieces
For right hand users

See full description
Specifications for BS 1012 TiN Coated Deburring Blade (Pk-10)
  • Blade Material
    High Speed Steel
  • Compatible Holder
    S
  • Type
    Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome