D50 (BD5010) 3.20MM Mini Scraper Blade (Pk-10)

Order Code: ZT1126457X

£75.99 Inc VAT (20%)
£79.995% off

Order by 3pm, get it Tomorrow

Description

These mini scrapers are easy to use, precise and sharp, making scraping applications simple. They're made of durable high speed steel.

Features and Benefits
• 2.5mm x 50mm blade dimensions
• Included angle 60 degree
• 27 grams weight
• Hardness 62-64Rc

Typical Applications
• Bushing scraping
• Straight edge
• Holes

See full description
Specifications for D50 (BD5010) 3.20MM Mini Scraper Blade (Pk-10)
  • Type
    Scraper
  • MFR Part No.
    BD5010
  • Blade Material
    High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome