Shaviv Deburring Set B MI

Order Code: ZT4069765S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.274%


Description

Optimize your manufacturing and finishing processes with these hand-deburring tools, designed to enhance the overall finish of engineered parts while ensuring safety from sharp workpieces. This comprehensive range caters to a variety of applications, featuring specialized blades such as E, B, and C types, with options for PVD TiN coatings for superior wear resistance and cobalt-enriched versions for prolonged durability. Whether dealing with spiral chips, requiring precision scraping, or facing heavy-duty deburring tasks, each tool is engineered to meet the highest standards.

Features and Benefits
• Specialized blade types (E, B, C, etc.) for versatile applications
• PVD TiN coated and cobalt-enriched options offer enhanced durability
• Ergonomic handle designs for comfort and efficiency
• Solutions for both left and right-handed users

See full description
Specifications for Shaviv Deburring Set B MI
  • MFR Part No.
    155-29065
  • Type
    Deburring Tool
  • Blade Material
    High Speed Steel
  • Product Type
    Deburring Set