GT2200D 3MM Diamond Cut Rotary Burr

Order Code: ZT1126977X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.038%


Description

This rotary burr is a versatile cutting tool, delivering superior cutting action and smooth operation. It excels in coarse machining and high stock removal tasks on various metals, including ferrous and non-ferrous materials. Its effectiveness extends to a range of steels, even hardened varieties, ensuring precision across industries.

Features and Benefits
• Versatile universal application
• Superior cutting action
• Smooth operation
• Ideal for coarse machining and high stock removal
• Suitable for various steels, including hardened varieties

See full description
Specifications for GT2200D 3MM Diamond Cut Rotary Burr
  • Head Material
    Diamond
  • Head Diameter
    3.0mm
  • Cut Type
    Double Cut
  • Head Shape
    Conical
  • Overall Length
    38.0mm
  • Finish/Coating
    Diamond
  • Head Length
    11.0mm
  • Shank Diameter
    3.0mm
  • MFR Part No.
    GAR2102200K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome