Mounted Point KU 40 6 AH 2 D12V Rubber

Order Code: ZT1128947P

Qty of 5 for
£36.95 Inc VAT (20%)
£7.39 each
£39.957.5% off
QuantityPriceDiscount
1 - 24£7.390%
25 - 49£7.025%
50 - 99£6.6510%
100 +£6.2815%

This product must be ordered in multiples of 5

Description

MTD.POINT KU 40 6 AH 2 D12V RUBBER

Specifications for Mounted Point KU 40 6 AH 2 D12V Rubber
  • Shank Diameter
    6mm
  • Suitable For
    Straight Grinder
    Flexible Shaft Drive
  • Applications
    Finishing
    Roughening
    Grinding Out
    Surface Work
    Deburring
    Work On Weld Seams
    Grouting
    Leveling
  • External Diameter
    40mm
  • Shank Length
    40/2in
  • Maximum RPM
    5000rpm
    19700rpm
  • Grit Size
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome