Mounted Point SP 2050 6 ADR 30 O5V Cast Stee

Order Code: ZT1128992P

Qty of 50 for
£349.50 Inc VAT (20%)
£6.99 each
QuantityPriceDiscount
1 - 249£6.990%
250 - 499£6.714%
500 - 999£6.438%
1000 - 2499£6.1512%
2500 +£5.8716%

This product must be ordered in multiples of 50

Description

MTD.POINT SP 2050 6 ADR 30 O5V CAST STEE

Specifications for Mounted Point SP 2050 6 ADR 30 O5V Cast Stee
  • Shank Diameter
    6mm
  • Applications
    Finishing
    Deburring
    Grouting
    Grinding Out
    Surface Work
    Work On Weld Seams
    Leveling
  • Suitable For
    Straight Grinder
    Flexible Shaft Drive
  • Width
    50mm
  • Maximum RPM
    14100rpm
  • Grit Size
    30
  • Shank Length
    40/2in
  • External Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome