Mounted Point SP 2050 6 ARN 30 K5V Cast

Order Code: ZT1128993P

Qty of 10 for
£69.90 Inc VAT (20%)
£6.99 each
£79.9012.5% off
QuantityPriceDiscount
1 - 49£6.990%
50 - 99£6.714%
100 - 199£6.438%
200 - 499£6.1512%
500 +£5.8716%

This product must be ordered in multiples of 10

Description

MTD.POINT SP 2050 6 ARN 30 K5V CAST

Specifications for Mounted Point SP 2050 6 ARN 30 K5V Cast
  • Applications
    Grouting
    Deburring
    Leveling
    Finishing
    Grinding Out
    Work On Weld Seams
    Surface Work
  • Width
    50mm
  • Shank Diameter
    6mm
  • Suitable For
    Straight Grinder
    Flexible Shaft Drive
  • Maximum RPM
    30500rpm
  • External Diameter
    20mm
  • Shank Length
    40/2in
  • Grit Size
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome