Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Diamond Burrs
Mounted Point WR 2532 6 ADW 30 L6B Inox
By Pferd
Order Code:
ZT1128906P
Qty of 10 for
£59.90
Inc VAT (20%)
£5.99 each
Quantity
Price
Discount
1 - 49
£5.99
0%
50 - 99
£5.75
4%
100 - 199
£5.51
8%
200 - 499
£5.27
12%
500 +
£5.03
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
12-15
working days
Available
GBP
59.90
https://www.zoro.co.uk/shop/abrasives/diamond-burrs/mounted-point-wr-2532-6-adw-30-l6b-inox/p/ZT1128906P
Add to quotation
View all Diamond Burrs
Description
MTD.POINT WR 2532 6 ADW 30 L6B INOX
Tags:
#BulkDiscount
Specifications
Specifications for Mounted Point WR 2532 6 ADW 30 L6B Inox
Suitable For
Straight Grinder
Flexible Shaft Drive
Applications
Grinding Out
Work On Weld Seams
Finishing
Surface Work
Deburring
Leveling
Grouting
Shank Diameter
6mm
Width
32mm
Maximum RPM
37000rpm
Grit Size
30
Shank Length
40/2in
External Diameter
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome