Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Diamond Burrs
PF W 100100 CU 16 PU-STRUC
By Pferd
Order Code:
ZT1129561P
£179.99
Inc VAT (20%)
£199.99
10% off
1
Add to basket
Get it in
12-15
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/abrasives/diamond-burrs/pf-w-100100-cu-16-pu-struc/p/ZT1129561P
Add to quotation
View all Diamond Burrs
Description
PF W 100100 CU 16 PU-STRUC
Tags:
#ReducedPrice
Specifications
Specifications for PF W 100100 CU 16 PU-STRUC
Applications
Step-By-Step Fine Grinding
Suitable For
Drum Grinders
Width
100mm
External Diameter
100mm
Maximum RPM
2800rpm
Abrasive
Silicon Carbide Sic/C
Hole Diameter
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome