0
1

100mm Zirc Flap Discs 40 Grit "A"

Order Code: ZT1023322P

£2.99 Inc VAT (20%)


Description

These zirconium flap discs are ideal for universal use on a wide range of ferrous
materials. The aluminium backing makes the discs suitable for heavy duty grinding applications and long term use. The discs offer consistently excellent grinding and finishing performance throughout their lifespan.

Features and Benefits
• Suitable for heavy duty use
• Consistent grinding and finishing performance
• Long product lifespan
• Versatile

Typical Applications
• Weld preparation
• Weld seam removal
• Surface blending
• Edge grinding

See full description
Specifications for 100mm Zirc Flap Discs 40 Grit "A"
  • Grit
    40
  • Abrasive Material
    Zirconia
  • MFR Part No.
    GFAZ100040
  • Backing Material
    Aluminium
  • Disc Type
    Flap Disc
  • Colour
    Blue
  • Bore Thread Size
    16mm
  • Diameter
    100mm
  • Applications
    Grinding Ferrous Metals
    Finishing Ferrous Metals
  • Maximum Operating Speed
    15300rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome