115mm Flap Disc 80 Grit

Order Code: ZT5519457S

£1.42 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.420%
20 +£1.355%


Description

VEWERK 115mm FLAP DISC 80 GRIT ZIRCONIUM Zirconium Oxide, For rapid grinding of special steels highly resistant, cast iron, stainless steels, aluminium, non-ferrous metals and its alloys For freehand grinding with Electric, Cordless or Pneumatic angle grinders. Flap Discs are typically used for metal grinding due to their long life and are considered safer than bonded abrasive grinding discs because they are lighter so less vibration and less likely to shatter if damaged. These robust flap discs are used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.   115mm diameter 80 Grit Circumferential speed max. 80 m/s Robust polyester-cotton mixed fabric Glass fibre fabric backing disc Drill hole: 22.23 mm Zirconium Oxide Long service life High rate of material removal

See full description
Specifications for 115mm Flap Disc 80 Grit
  • Diameter
    115mm
  • Grit
    80
  • Product Type
    Flap Disc
  • Applications
    Deburring
    Grinding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome