115mm x 22mm Felt Polishing Flap Disc ABFF115

Order Code: ZT3112918S

£10.99 Inc VAT (20%)


Description

ABRACS 115mm x 22mm Felt Polishing Flap Disc ABFF115

Achieve a mirror finish with this high-quality felt polishing flap disc from Abracs.
The felt disc is made from premium quality specialist felt and is designed for final polishing applications.
It can be used in conjunction with a polishing compound for maximizing efficiency when pre-polishing and high-gloss polishing medium to large surface areas.
The disc is 115mm in diameter and 22mm in thickness, with a maximum RPM of 13, 300.
It is suitable for use on stainless steel, mild steel, sheet metal, and high grade steel.
Features:

Premium quality specialist felt
Designed for final polishing applications
Can be used with polishing compound for maximum efficiency
115mm diameter and 22mm thickness
Maximum RPM of 13, 300
Suitable for use on stainless steel, mild steel, sheet metal, and high grade steel
Benefits:

Achieve a mirror finish
Improve efficiency
Reduce time and effort
Get a professional-looking finish
Safe and easy to use
Order your ABRACS 115mm x 22mm Felt Polishing Flap Disc ABFF115 today and see the difference for yourself!

See full description
Specifications for 115mm x 22mm Felt Polishing Flap Disc ABFF115
  • Diameter
    115mm
  • Material
    Premium quality specialist felt
  • Thickness
    22mm
  • Applications
    Sheet metal
    Stainless Steel
  • Suitable for
    Mild Steel
    Stainless Steel
  • Maximum RPM
    13, 300
  • Product Type
    Felt Polishing Flap Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome