115mm Zirconium Flap Disc 60 Grit

Order Code: ZT5515118S

£8.09 Inc VAT (20%)


Description

Zirconium Oxide, For rapid grinding of special steels highly resistant, cast iron, stainless steels, aluminium, non-ferrous metals and its alloys For freehand grinding with Electric, Cordless or Pneumatic angle grinders. Flap Discs are typically used for metal grinding due to their long life and are considered safer than bonded abrasive grinding discs because they are lighter so less vibration and less likely to shatter if damaged. These robust flap discs are used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.   115mm diameter 60 Grit Circumferential speed max. 80 m/s Robust polyester-cotton mixed fabric Glass fibre fabric backing disc Drill hole: 22.23 mm Zirconium Oxide Long service life High rate of material removal

See full description
Specifications for 115mm Zirconium Flap Disc 60 Grit
  • Product Type
    Flap Disc
  • Grit
    60
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome