115X22.23MM Cera Plus 60G Superior Line Conical Flap Disc

Order Code: ZT1415462X

£3.19each Inc VAT (20%)
£31.90 minimum order value

Minimum order quantity: 10.

Description

Flap disc with self-sharpening ceramic grain, which permanently enables an high removal rate and guarantees a long service life. The robust polyester backing and a full resin bond with additives that actively support grinding guarantee that the abrasive grain on the backing remains resistant to wear, even under high stress. This makes CERA PLUS ideal for extreme grinding work or demanding special tasks.

For processing high alloy steel, titanium alloys, nickel-base alloys, chrome and chrome-nickel-steel, brass or bronze. Areas of application: Sheet metal processing, container construction, cast parts, hand tools, tubes and bars, metal constructions. Outstanding results for surface and edge grinding of steel or stainless steel.

- Extremely aggressive removal rate with a minimum of effort
- Substantial time savings
- Clear plus in terms of service life
- Highly resilient
- Self-sharpening
- Cool grinding on surfaces and edges
- Reduces thermal discolouration on the workpiece

*Image used for illustration purposes only*

See full description
Specifications for 115X22.23MM Cera Plus 60G Superior Line Conical Flap Disc
  • MFR Part No.
    5241446100
  • Bore Thread Size
    No Thread
  • Disc Type
    Conical (Type 29)
  • Abrasive Material
    Ceramic
  • Maximum Operating Speed
    13280rpm
  • Grit
    P60
  • Backing Material
    Polyester
  • Disc Diameter
    115mm
  • Diameter
    115mm
  • Series
    CERA PLUS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome