0
1

115X22.23MM Non Woven Flap Disc Fine

Order Code: ZT1033592X

£6.49each Inc VAT (20%)
£324.50 minimum order value
QuantityPriceDiscount
1 - 49£6.490%
50 +£6.234%

Minimum order quantity: 50.
Currently unavailable

Description

High performance non-woven flap discs make an ideal choice for polishing and finishing stainless steel, carbon steel, non-ferrous metals etc. Available in two sizes and choice of coarse, medium and fine. Maximum rpm 13,280 and maximum speed 80m/s.

Specifications for 115X22.23MM Non Woven Flap Disc Fine
  • Bore Thread Size
    M14
  • Backing Material
    Glass Fibre-Backed (General-purpose, non-scratch).
  • Maximum Operating Speed
    13,300rpm
  • Grit
    Fine (Blue)
  • Abrasive Material
    Non-Woven
  • Disc Diameter
    115mm
  • Disc Type
    Conical (Type 29)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome