115X22.23MM Polimaxx 3 Flap Disc Conical

Order Code: ZT1259245X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Fleece flap disc with coarse fleece texture (slight machining effect) for descaling and derusting workpieces, preparing welding seams, smoothing welding seam flaking, sanding very fine welding seams, removing weld spatters, preparing and re-polishing welding seams, sanding fine welding seams, matting of surfaces, removing oxide films, thermal discolouration or thin layers of varnish on metals, polishing stainless steel. The gloss polishing flap disc for angle grinders is equipped withflaps made of a special high-quality felt and is typically used with polishing compounds. This gives the workpiece a mirror finish.

- First prepare the workpiece with POLIMAXX polishing flap discs in a 1-3 structure.
- The POLIMAXX 4 gloss polishing disc is always used with an appropriate polishing compound
- Start with a pre-polishing compound (e.g. white from Osborn/Unipol for stainless steel or brown for non-ferrous metals).
- Then use a high-gloss polishing compund (e.g. blue from Osborn/Unipol) to achieve a high-gloss surface.
- You should ideally use a variable-speed angle grinder. A reduced working speed of 4,500 rpm achieves better polishing results than using the angle grinder at full speed.

*Image used for illustration purposes only*

See full description
Specifications for 115X22.23MM Polimaxx 3 Flap Disc Conical
  • Abrasive Material
    Felt
  • Bore Thread Size
    No Thread
  • Grit
    Coarse (Brown)
  • MFR Part No.
    5541207100
  • Disc Type
    Conical (Type 29)
  • Backing Material
    Glass Fibre-Backed (General-purpose, non-scratch).
  • Maximum Operating Speed
    13280rpm
  • Disc Diameter
    115mm
  • Diameter
    115mm
  • Colour
    Blue
  • Series
    Polimaxx 3
  • Grade
    Fine
  • Mounting Type
    Central Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome