0
1

115X22.23MM Zircon Power 60 Conical Flap Disc

Order Code: ZT1249911X

£2.69each Inc VAT (20%)
£26.90 minimum order value
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 +£2.478%

Minimum order quantity: 10.
Currently unavailable

Description

All-round flap disc with zirconium corundum band on a cotton polyester cloth. Good removal rate and service life.

Features and Benefits
• High removal rate and effortless work without clogging
• The glass fibre backing is characterised by an even grinding finish until the abrasive grain is completely consumed
• No scratches appear on the workpiece whatsoever

Typical Applications
• Ideal for surface grinding on steel and stainless steel

See full description
Specifications for 115X22.23MM Zircon Power 60 Conical Flap Disc
  • Backing Material
    Glass Fibre-Backed (General-purpose, non-scratch).
  • Abrasive Material
    Zirconium Corundum
  • Grit
    P60
  • Disc Type
    Conical (Type 29)
  • MFR Part No.
    5231386100
  • Bore Thread Size
    No Thread
  • Maximum Operating Speed
    13280rpm
  • Disc Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome