125XM14 J-AK Ceramic Flap Disc P80

Order Code: ZT1033535X

£3.99 Inc VAT (20%)


Description

J-AK
'JET Ceramic' abrasive discs with intergrated M14 adaptors. Reinforced glass fibre backing with 'cooling slots'. For use on steels, chrome, titanium alloys, brass and bronze.

Specifications for 125XM14 J-AK Ceramic Flap Disc P80
  • Disc Type
    Conical (Type 29)
  • MFR Part No.
    5112427
  • Bore Thread Size
    M14
  • Grit
    P80
  • Backing Material
    Glass Fibre-Backed (General-purpose, non-scratch).
  • Maximum Operating Speed
    12,200rpm
  • Disc Diameter
    125mm
  • Abrasive Material
    Ceramic
  • Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome