2824 T4796 Stingray F/Glass Flapdisc 180x22mm P40

Order Code: ZT4013491S

£3.99 Inc VAT (20%)


Description

The Stingray Glass Fibre Flap Disc is an indispensable industrial tool, boasting high-performance zirconia alumina abrasive for exceptional results. With a self-renewal principle ensuring consistent performance, this flap disc is a long-life, cost-effective solution, minimising preparation time.

Features and Benefits
• Maintains a constant abrasive surface, guaranteeing optimal cutting efficiency throughout its lifespan
• The cool cutting feature enhances user comfort
• Versatile in use and suitable for a range of industrial projects

Typical Applications
• Metal fabrication
• Welding
• Surface preparation

See full description
Specifications for 2824 T4796 Stingray F/Glass Flapdisc 180x22mm P40
  • Model Number
    2824
  • MFR Part No.
    20.3
  • Abrasive Material
    Zirconia Alumina
  • Applications
    Metal
  • Diameter
    180mm
  • Grit
    P40
  • Disc Type
    Flap Disc
  • Series
    Stingray
  • Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome