322862 SMT924 115X22, 23MM 40 Grit Ceramic Grain Flap Disc

Order Code: ZT3809360S

£4.99 Inc VAT (20%)


Description

This range of abrasive mop discs utilise ceramic aluminium oxide grain to produce high speed stock removal. This synthetic crystal is extremely tough and hard, resulting in high resistance against tearing and breaking. The grain is also self-sharpening, ensuring consistent high performance and a longer service life. These discs produce their best results on stainless steel and steel.

Features and Benefits
• Excellent stability and durability
• Consistent high performance
• Arrangement of grinding flaps ensures long service life
• Ceramic aluminium grain ensures excellent abrasive performance

Typical Applications
• Steel
• Stainless steel
• Edge and surface work

Standards
• Break resistance that exceeds the provisions of the oSa and EN 13743 standards

See full description
Specifications for 322862 SMT924 115X22, 23MM 40 Grit Ceramic Grain Flap Disc
  • Series
    SMT
  • Bore Thread Size
    22.23mm
  • Grit
    40
  • Model Number
    SMT924
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    115mm
  • Disc Type
    Convex Mop Disc
  • MFR Part No.
    322862
  • Backing Material
    Glass Fibre
  • Colour
    Red
  • Applications
    Steel
    Stainless Steel
  • Maximum Operating Speed
    13300rpm
  • Standards/Approvals
    EN 13743
    OSa
  • Standards
    EN 13743
    OSa
  • Additional Features
    High performing ceramic grain
    High stock removal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome