ABFZ115B0120 Pro Zirconium Flap Disc 115mm 120 Grit (5 Pack)

Order Code: ZT2603219S

£13.99 Inc VAT (20%)


Description

These quality flap discs from Abracs are perfect for use on stainless steel Premium quality Zirconium grain flap discs are engineered for maximum performance stock removal, blending and finishing. The lightweight fiberglass backing absorbs vibration and makes this product incredibly strong and durable. Pro-line Zirconium flap discs are long life & suitable for a full range of metal applications including stainless steel. Abracs Zirconium Flap Discs discs are manufactured to O.S.A. Safety standards. Features: Suitable for a full range of metal applications Suitable for use on stainless steel Outstanding performance High stock removal Long life Specification: Diameter: 115mm (4? ") Bore: 22mm Grit: Z120 Max. speed: 13,300RPM

See full description
Specifications for ABFZ115B0120 Pro Zirconium Flap Disc 115mm 120 Grit (5 Pack)
  • Diameter
    115mm
  • Material
    Zirconium grain, Fiberglass backing
  • Grit
    Z120
  • Bore Thread Size
    22mm
  • Applications
    Stainless Steel
  • Product Type
    Flap Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome