ABFZ115B060 115mm x 22mm x 60g Pro Zirconium Flap Disc 4"

Order Code: ZT3113026S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 +£8.1812%


Description

Abrasc ABFZ115B060 115mm x 22mm x 60g Pro Zirconium Flap Disc 4" FD4560

Premium quality zirconium grain flap disc for maximum performance in stock removal, blending, and finishing.
Lightweight fiberglass backing absorbs vibration and makes this product incredibly strong and durable.
Pro-line zirconium flap discs are long life and suitable for a full range of metal applications including stainless steel.
Manufactured to O.S.A. Safety standards for peace of mind.
Features:

Premium quality zirconium grain
Lightweight fiberglass backing
Long life
Suitable for a full range of metal applications
Manufactured to O.S.A. Safety standards
Benefits:

Maximum performance in stock removal, blending, and finishing
Reduced vibration and increased durability
Long life and cost-effective
Safe and reliable
Applications:

Stainless steel
Mild steel
Cast iron
Aluminum
Other non-ferrous metals
Specifications:

Diameter: 115mm
Thickness: 22mm
Weight: 60g
Speed: 13, 300rpm
Velocity: 80 m/s
Order your Abracs ABFZ115B060 115mm x 22mm x 60g Pro Zirconium Flap Disc 4" FD4560 today!

See full description
Specifications for ABFZ115B060 115mm x 22mm x 60g Pro Zirconium Flap Disc 4"
  • Diameter
    115mm
  • Product Type
    Zirconium Flap Disc
  • Applications
    Stainless Steel
    Cast Iron
  • Thickness
    22mm
  • Abrasive Material
    Zirconium