ABFZ115B080 Flap Disc 115MM 80G Zirconium

Order Code: ZT3112932S

£8.29 Inc VAT (20%)


Description

The Abracs ABFZ115B080 Flap Disc 115mm 80G Zirconium FD4580 is a high-performance flap disc that is ideal for a variety of grinding and polishing applications. The disc features a 115mm diameter and an 80 grit zirconium oxide abrasive, making it suitable for use on a variety of materials, including steel, stainless steel, aluminum, and cast iron. The disc also features a 6-hole design for efficient dust extraction.

Here are some of the key features of the Abracs ABFZ115B080 Flap Disc 115mm 80G Zirconium FD4580:

115mm diameter
80 grit zirconium oxide abrasive
6-hole design for efficient dust extraction

Here are some of the benefits of using the Abracs ABFZ115B080 Flap Disc 115mm 80G Zirconium FD4580:

High performance
Versatile
Durable
Long-lasting
Cost-effective
If you are looking for a high-quality flap disc that can handle a variety of grinding and polishing applications, then the Abracs ABFZ115B080 Flap Disc 115mm 80G Zirconium FD4580 is the perfect choice for you. Order yours today!

See full description
Specifications for ABFZ115B080 Flap Disc 115MM 80G Zirconium
  • Diameter
    115mm
  • Grit
    80g
  • Product Type
    Flap Disc
  • Applications
    Polishing
    Grinding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome