0
1

ABFZ125B040 Flap Disc 125mm x 40g

Order Code: ZT3108546S

£4.19 Inc VAT (20%)


Description

Abracs ABFZ125B040 Zirconium Flap Disc with DPC Centre 125mm x 22.23mm 40 Grit
The Abracs ABFZ125B040 is a single premium quality Zirconium grain Flap Disc engineered for maximum performance stock removal, blending and finishing. The lightweight fibreglass backing absorbs vibration and makes this product incredibly strong and durable. Pro-line Zirconium flap discs are long life & suitable for a full range of metal applications including stainless steel. Abracs Zirconium Flap Discs discs are manufactured to O.S.A. Safety standards.

Features:
Suitable for a full range of metal applications
Suitable for use on stainless steel
Outstanding performance
High stock removal
Long life
Specification:
Diameter: 125mm (5")
Bore: 22.23mm
Grit: Z40
Max. speed: 12,250rpm

See full description
Specifications for ABFZ125B040 Flap Disc 125mm x 40g
  • Material
    Zirconium grain, Fibreglass
  • Diameter
    125mm (5")
  • Grit
    Z40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome