Aluminium Oxide Fibre Disc 125mm Fine 80G (Pack 3)

Order Code: ZT2594064S

£4.99 Inc VAT (20%)


Description

The tough and sharp high performance aluminium oxide, combined with dense semi-rigid backing gives this product extremely long life. It is ideal for working on metal using an angle grinder. Use with FLV56838 backing pad, sold separately. Pack of 3 Flexovit Aluminium Oxide Fibre Discs 125mm Fine 80G

Specifications for Aluminium Oxide Fibre Disc 125mm Fine 80G (Pack 3)
  • Grit
    80G
  • Diameter
    125mm
  • Type
    80g
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome