Blue Spot Tools 115mm (4.5") Medium Non Woven Flap Disc

Order Code: ZT1721296S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

The Blue Spot 115mm (4.5") Medium Non Woven Flap Discs are specially designed to be used with angle grinders for cleaning, polishing, deburring and finishing. Ideal for us on various types of metal such as stainless steel, sheet metal, mild steel and high grade steel. Excellent for corners and profiles that require a more flexible abrasive. Best used at a wider angle of 15 to 25 degrees. Type 29. Diameter: 115mm (4 1/2") / Bore: 22.23mm. Maximum safe speed: 13280 RPM (80m/s).

See full description
Specifications for Blue Spot Tools 115mm (4.5") Medium Non Woven Flap Disc
  • Grit
    Medium
  • Type
    29
  • Bore Thread Size
    22.23mm
  • Product Type
    Flap Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome