Ceramic Flap Disc 115mm x 22mm x 40G (ABFC115B40) Box 25

Order Code: ZT3112957S

£123.99 Inc VAT (20%)


Description

ABRACS CERAMIC FLAP DISC 115mm x 22mm x 40G (ABFC115B40) BOX 25

Premium quality ceramic grain flap discs engineered for ultimate performance
Extremely long life & suitable for a full range of metal applications including stainless steel
Lightweight fibreglass backing absorbs vibration and makes this product incredibly strong and durable
Manufactured to O.S.A. Safety standards
25 DISCS PER BOX
These Abracs Ceramic Flap Discs are the perfect choice for a wide range of metalworking applications. They are made with premium quality ceramic grain that provides excellent cutting performance and long life. The lightweight fibreglass backing absorbs vibration, making these discs incredibly strong and durable. They are also manufactured to O.S.A. Safety standards, so you can be confident that they are safe to use.

These discs are suitable for a full range of metal applications, including stainless steel. They are perfect for stock removal, blending, and finishing. The 40 grit is ideal for general-purpose grinding and finishing.

These discs come in a box of 25, so you can stock up and be prepared for any metalworking project. They are a great value for the price and offer excellent performance.

Features:

Premium quality ceramic grain
Extremely long life
Suitable for a full range of metal applications
Lightweight fibreglass backing
O.S.A. Safety standards
25 discs per box
Benefits:

Excellent cutting performance
Long life
Strong and durable
Safe to use
Great value for the price
Applications:

Stock removal
Blending
Finishing
Stainless steel
Specifications:

Diameter: 115mm
Thickness: 22mm
Grit: 40
Number of discs per box: 25
Order your Abracs Ceramic Flap Discs today and experience the difference!

See full description
Specifications for Ceramic Flap Disc 115mm x 22mm x 40G (ABFC115B40) Box 25
  • Diameter
    115mm
  • Grit
    40
  • Thickness
    22mm
  • Applications
    Finishing
    Stainless Steel
    Blending
  • Product Type
    Flap Disc
  • Backing Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome