Extra Flap Disc 115mm x 40 Grit (Box of 25)

Order Code: ZT3112935S

£89.99 Inc VAT (20%)


Description

ABRACS EXTRA Flap Disc has a premium quality zirconium grain and a durable fibre backing. This flap disc offers outstanding performance, high stock removal and 20% extra life when compared to normal zirconium discs. Suitable for a full range of metal applications and also suitable for use on stainless steel.

Non-Woven Flap Discs are premium quality, manufactured using strengthened synthetic fibre and bonded by a specialist smear-resistant adhesive which prevents loading. This flap disc is specifically designed for cleaning, polishing & finishing a wide range of materials. Available in 3 levels of coarseness to suit a variety of applications.

Specification:
Diameter: 115mm
Bore: 22mm
Grade: 40 Grit

\nBox of 25 discs

See full description
Specifications for Extra Flap Disc 115mm x 40 Grit (Box of 25)
  • Diameter
    115mm
  • Backing Material
    Fibre
  • Product Type
    Flap Disc
  • Bore Thread Size
    22mm
  • Applications
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome