FBZ115 115x22mm Zirconium Flap Disc Grit 36

Order Code: ZT1039228P

£2.59 Inc VAT (20%)


Description

This zirconium flap disc provides an aggressive cutting performance with long disc life. Zirconium achieves the best cutting performance on powerful angle grinders with increased contact pressure. The flap disc is 36 grit and 115 x 22mm.

Features and Benefits
• Suited for demanding grinding work of steels and stainless steels
• Economical performance ensures overall product longevity
• Aggressive performance makes easy work of grinding materials
• Zirconium 36 grit abrasive construction achieves best grinding when used on angle grinders with increased contact pressure

Typical Applications
• Weld dressing, chamfering, deburring, surface grinding on steel

See full description
Specifications for FBZ115 115x22mm Zirconium Flap Disc Grit 36
  • Diameter
    115mm
  • Abrasive Material
    Zirconia
  • MFR Part No.
    GFBZ115036
  • Maximum Operating Speed
    13300rpm
  • Bore Thread Size
    22mm
  • Grit
    36
  • Shank Diameter
    22mm
  • Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome