0
1

FBZ115 Zirconium Grinding Flap Disc P40

Order Code: ZT1039229P

£3.09 Inc VAT (20%)


Description

Cibo FSC Standard Line bevel-faced zirconia flap discs 115mm x 22mm in P40 grit are the coarsest and most aggressive flap disc option availble.
The P40 grit zirconia flap discs are perfect for situations when aggressive grinding and material removal is required - such as for mig weld preparation and the shaping of metal.

Features and Benefits
• Zirconium material boasts a unique self sharpening action
• Rapid stock removal
• Always provides a great cut
• Class-leading performance at a competitive price

Notes
• FSC zirconia flap discs will fit onto the 4 1/2" mini grinders with a 22mm backing flange
• Abrasive cloth colour - blue

See full description
Specifications for FBZ115 Zirconium Grinding Flap Disc P40
  • Abrasive Material
    Zirconia Alumina
  • Disc Type
    Flat (Type27)
  • Standards/approvals
    Complies to oSa Regulations
  • Grit
    P40
  • Bore Thread Size
    22,23mm
  • Maximum Operating Speed
    13300rpm
  • Disc Diameter
    115mm
  • Diameter
    115mm
  • Series
    FBZ115
  • Standards
    Complies to oSa Regulations

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome