FCZ115060 115x22mm Type C Zirc Flap Disc Grit 60

Order Code: ZT1039227P

£2.99each Inc VAT (20%)
£299.00 minimum order value

Minimum order quantity: 100.

Description

This zirconium, 60 grit, type C flap disc provides aggressive cutting performance with long disc life. Zirconium achieves the best cutting performance on powerful angle grinders with increased contact pressure. The flap disc is suited for all demanding grinding work in steel and stainless steel with economical performance.

Features and Benefits
• Suited for all demanding grinding of steels and stainless steels for versatility of use
• Aggressive yet economical cutting for a long flap disc life
• Zirconium achieves the best cutting performance on powerful angle grinders with increased contact pressure

Typical Applications
• Weld dressing, chamfering, deburring, surface grinding on steel

See full description
Specifications for FCZ115060 115x22mm Type C Zirc Flap Disc Grit 60
  • MFR Part No.
    GFCZ115060
  • Grit
    60
  • Model Number
    FCZ115060
  • Disc Type
    Type C
  • Diameter
    115mm
  • Maximum Operating Speed
    13300rpm
  • Bore Thread Size
    22mm
  • Abrasive Material
    Zirconia
  • Thickness
    22mm
  • Shank Diameter
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome