Flap Disc 100MM x 40G Zirconium ABFZ100B040

Order Code: ZT3113079S

£72.99 Inc VAT (20%)


Description

ABRACS FLAP DISC 100MM X 40G ZIRCONIUM ABFZ100B040 FD4540

Features:
Zirconium oxide abrasive for fast material removal
40 grit for aggressive material removal
100mm diameter for a wide range of applications
40g weight for a comfortable grip
Velcro backing for easy attachment to a sanding machine
Benefits:
Cuts through material quickly and easily
Leaves a smooth, finished surface
Durable and long-lasting
Easy to use and attach
Applications:
Ideal for grinding, polishing, and deburring
Suitable for a variety of materials, including steel, stainless steel, aluminum, and plastic
Specifications:
Diameter: 100mm
Grit: 40
Weight: 40g
Backing: Velcro
Order your Abracs Flap Disc 100mm x 40g Zirconium ABFZ100B040 FD4540 today and experience the difference!

See full description
Specifications for Flap Disc 100MM x 40G Zirconium ABFZ100B040
  • Abrasive Material
    Zirconium oxide
  • Grit
    40
  • Diameter
    100mm
  • Product Type
    Flap Disc
  • Applications
    Deburring
    Grinding
    Polishing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome