Flap Disc 100MM x 60 Grit ABFD10060Z (Box of 25)

Order Code: ZT3112885S

£122.99 Inc VAT (20%)


Description

The Abracs Flap Disc 100mm x 60 Grit ABFD10060Z (Box of 25) FD460 is a high-performance flap disc that is ideal for a variety of grinding and polishing applications. The disc features a 60-grit abrasive that provides a fast and aggressive cut, while the durable construction ensures long life. The disc is also water-resistant, making it ideal for use in wet environments.

This product is perfect for a variety of industries, including:

Manufacturing
Construction
Automotive
Aerospace
Marine

Features:

60-grit abrasive for fast and aggressive cut
Durable construction for long life
Water-resistant for use in wet environments
Benefits:

Ideal for a variety of grinding and polishing applications
Perfect for a variety of industries
Backed by a 1-year warranty
Specifications:

Diameter: 100mm
Thickness: 1.6mm
Grit: 60
Material: Steel
Weight: 0.2kg
Package Includes:

25 x Abracs Flap Disc 100mm x 60 Grit ABFD10060Z FD460

See full description
Specifications for Flap Disc 100MM x 60 Grit ABFD10060Z (Box of 25)
  • Grit
    60
  • Diameter
    100mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome