Flap Disc 100MM x 80 Grit ABFZ10080 (Box of 25)

Order Code: ZT3112996S

£129.99 Inc VAT (20%)


Description

ABRACS FLAP DISC 100MM x 80 GRIT ABFZ10080 (BOX OF 25) FD480

Features:

Premium quality ceramic grain flap discs for ultimate performance in stock removal, blending, and finishing
Lightweight fiberglass backing absorbs vibration and makes this product incredibly strong and durable
Extremely long life and suitable for a full range of metal applications including stainless steel
Manufactured to O.S.A. Safety standards
Benefits:

Achieve faster and more efficient stock removal
Get a smoother, more finished surface
Reduce vibration and fatigue
Extend the life of your tools
Work safely and compliantly
Specifications:

Diameter: 100mm
Thickness: 2mm
Grit: 80
Backer: Fiberglass
Quantity: 25
Applications:

Steel
Stainless steel
Cast iron
Aluminum
Other metals
Order your Abracs Flap Disc 100mm x 80 Grit ABFZ10080 (Box of 25) FD480 today and experience the difference!

See full description
Specifications for Flap Disc 100MM x 80 Grit ABFZ10080 (Box of 25)
  • Diameter
    100mm
  • Grit
    80
  • Thickness
    2mm
  • Product Type
    Flap Disc
  • Applications
    Steel
    Cast Iron
    Stainless Steel
  • Abrasive Material
    Ceramic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome