Flap Disc 115mm 60g

Order Code: ZT4947765S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Abracs Flap Disc 115mm 60g Premium quality Zirconium grain flap discs are engineered for maximum performance stock removal, blending and finishing. The lightweight fibreglass backing absorbs vibration and makes this product incredibly strong and durable. Pro-line Zirconium flap discs are long life & suitable for a full range of metal applications including stainless steel. Abracs Zirconium Flap Discs discs are manufactured to O.S.A. Safety standards.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Flap Disc 115mm 60g
  • Product Type
    Flap Disc
  • Diameter
    115mm
  • Grit
    60g
  • Backing Material
    Fibreglass
  • Applications
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome