Flap Disc 115mm 80g

Order Code: ZT4947906S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Abracs Flap Disc 115mm 80g Premium quality Zirconium grain flap discs are engineered for maximum performance stock removal, blending and finishing. The lightweight fibreglass backing absorbs vibration and makes this product incredibly strong and durable. Pro-line Zirconium flap discs are long life & suitable for a full range of metal applications including stainless steel. Abracs Zirconium Flap Discs discs are manufactured to O.S.A. Safety standards.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Flap Disc 115mm 80g
  • Grit
    80g
  • Diameter
    115mm
  • Product Type
    Flap Disc
  • Backing Material
    Fibreglass
  • Material
    Zirconium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome