0
1
2
3
4
5
6

Flap Discs - Conical - Aluminium Oxide - Aluminium backed


Select
Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

High performance alternative to sanding discs with the advantage over depressed centre grinding discs on light gauge sheet metal where surface finish is important.

Overlapped abrasive strips slowly wear away revealing fresh abrasive, ensuring the disc always cuts effectively, reducing clogging and providing constant finish throughout disc life.

No backing pads needed. Safe to use at 80m/s on any grinder.

See full description

Feature Attributes

Standards/approvals:
Manufactured According to EN12413,Complies to oSa Regulations
Backing Material:
Aluminium-Backed (General-purpose).
Abrasive Material:
Aluminium Oxide
Disc Type:
Conical (Type 29)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome