Flasp Disc 115mm 40g

Order Code: ZT4947711S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Abracs Flasp Disc 115mm 40g Premium quality Zirconium grain flap discs are engineered for maximum performance stock removal, blending and finishing. The lightweight fibreglass backing absorbs vibration and makes this product incredibly strong and durable. Pro-line Zirconium flap discs are long life & suitable for a full range of metal applications including stainless steel. Abracs Zirconium Flap Discs discs are manufactured to O.S.A. Safety standards.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Flasp Disc 115mm 40g
  • Diameter
    115mm
  • Applications
    Metal
    Stainless Steel
  • Product Type
    Flap Disc
  • Abrasive Material
    Zirconium
  • Grit
    40g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome