GFBZ100 100x16mm Flap Disc Grit Z80

Order Code: ZT3924990S

£2.69 Inc VAT (20%)


Description

This 80 grit, 100 x 16mm zirconium flap disc delivers an aggressive cutting performance whilst also providing a long disc life. The flap disc is suited for all demanding grinding work in steel / stainless steel with economical performance. Zirconium flap discs achieve the best cutting performance on powerful angle grinders with increased contact pressure.

Features and Benefits
• Provides the best cutting performance when used with increased contact pressure on angle grinders
• Aggressive performance makes the flap disc suited for demanding grinding work with steel and stainless steel
• Economical performance provides product longevity

Typical Applications
• Weld dressing, chamfering, deburring, surface grinding on steel

See full description
Specifications for GFBZ100 100x16mm Flap Disc Grit Z80
  • Bore Thread Size
    16mm
  • Abrasive Material
    Zirconia
  • Grit
    80
  • Diameter
    100mm
  • Maximum Operating Speed
    15300rpm
  • MFR Part No.
    GFBZ100080
  • Shank Diameter
    16mm
  • Thickness
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome