GFBZ100060 Type B Zirc. Flap Disc 100x16mm P60

Order Code: ZT1033972P

£2.79 Inc VAT (20%)


Description

This zirconium, 60 grit, type B flap disc provides aggressive cutting performance whilst also ensuring a long disc life. The product is suited for all demanding grinding work in steel and stainless steel with economical performance. Zirconium flap discs achieve the best cutting performance on powerful angle grinders with increased contact pressure.

Features and Benefits
• Suited for demanding grinding work on steel and stainless steel
• Economical performance for product longevity
• Aggressive cutting performance for minimal user effort
• Zirconium achieves the best cutting performance on powerful angle grinders with increased contact pressure

Typical Applications
• Weld dressing, chamfering, deburring, surface grinding on steel

See full description
Specifications for GFBZ100060 Type B Zirc. Flap Disc 100x16mm P60
  • MFR Part No.
    GFBZ100060
  • Disc Type
    B
  • Bore Thread Size
    16mm
  • Grit
    P60
  • Maximum Operating Speed
    15300rpm
  • Diameter
    100mm
  • Abrasive Material
    Zirconia
  • Thickness
    16mm
  • Shank Diameter
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome