0
1

GFBZ127-80 127X22MM Zirconium Conical Flap Disc - 80 Grit

Order Code: ZT1199225X

£5.09 Inc VAT (20%)
£5.293.5% off


Description

Standard Zirconium flap disc for use on a wide range of ferrous materials offering a consistent grinding and finishing performance. These abrasive flap disc are used on right angle grinders offering,

• Long Life compared to resin fibre discs.
• High Stock Removal.
• Free Cutting.
• suitable for Industrial applications on most metals including weld seam removal, surface blending and edge grinding, excellent for Stainless Steel.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

See full description
Specifications for GFBZ127-80 127X22MM Zirconium Conical Flap Disc - 80 Grit
  • Abrasive Material
    Zirconium Oxide
  • Maximum Operating Speed
    12,000rpm
  • Backing Material
    Glass Fibre-Backed (General-purpose, non-scratch).
  • Disc Diameter
    125mm
  • Grit
    P80
  • Disc Type
    Conical (Type 29)
  • Bore Thread Size
    No thread
  • MFR Part No.
    GFBZ127080
  • Diameter
    127mm
  • Series
    FBZ1270

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome