GJBZ100040 100x16mm Jumbo Zircflap Disc P40

Order Code: ZT3924978S

£3.79 Inc VAT (20%)


Description

This zirconium flap disc is suited for all demanding grinding work in steel and stainless steel with economical, aggressive performance. The jumbo 100 x 16mm flap disc possesses a 40 grit abrasive. Zirconium achieves the best cutting performance on powerful angle grinders with increased contact pressure.

Features and Benefits
• Suited for all demanding grinding work in steel and stainless steel for a broad scope of use
• Aggressive yet economical performance for longevity and quality results
• Zirconium abrasive for high performance

Typical Applications
• Weld dressing, chamfering, deburring, surface grinding on steel

See full description
Specifications for GJBZ100040 100x16mm Jumbo Zircflap Disc P40
  • Abrasive Material
    Zirconia
  • Maximum Operating Speed
    15300rpm
  • MFR Part No.
    GJBZ100040
  • Bore Thread Size
    16mm
  • Grit
    40
  • Diameter
    100mm
  • Shank Diameter
    16mm
  • Thickness
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome