Pro 115mm x 22mm x 40g Zirconium Flap Disc 25pkABFZ115B040 (Box 25)

Order Code: ZT3113016S

£72.99 Inc VAT (20%)


Description

Abrasc PRO 115mm x 22mm x 40g Zirconium Flap Disc 25pkABFZ115B040 (BOX 25) FD440

Premium quality zirconium grain flap discs for maximum performance stock removal, blending, and finishing.
Lightweight fiberglass backing absorbs vibration and makes this product incredibly strong and durable.
Pro-line zirconium flap discs are long life and suitable for a full range of metal applications including stainless steel.
Abracs zirconium flap discs are manufactured to O.S.A. Safety standards.
Features:

Premium quality zirconium grain
Lightweight fiberglass backing
Long life
Suitable for a full range of metal applications
Manufactured to O.S.A. Safety standards
Benefits:

Maximum performance stock removal
Blending and finishing
Vibration absorption
Strength and durability
Long life
Safety
Specifications:

Size: 115mm x 22mm x 40g
RPM: 13, 300rpm
Grade: EN13743
Package includes:

25 x 115mm x 22mm x 40g Abracs PRO Zirconium Flap Discs
Order your Abracs PRO 115mm x 22mm x 40g Zirconium Flap Disc 25pkABFZ115B040 (BOX 25) FD440 today!

See full description
Specifications for Pro 115mm x 22mm x 40g Zirconium Flap Disc 25pkABFZ115B040 (Box 25)
  • Diameter
    115mm
  • Product Type
    Flap Disc
  • Applications
    Stainless Steel
  • Abrasive Material
    Zirconium