0
1

PTI Aluminium Oxide Flap Disc 60 Grit

Order Code: ZT5517601S

£1.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%


Description

Aluminium oxide For grinding, sanding and smoothing Suitable for metal, wood and plastic Removes rust and paint For sheet metal and car body work No backing pad required Suitable for all makes of 115mm angle grinders. Aluminium oxide construction. The conical shape provides an excellent angle for contour and edge grinding. Ideal for heavy grinding on ferrous metals as well as hard woods among many other applications. Aluminium oxide flap discs are specially designed to be used with angle grinders for grinding flat surfaces. Features a depressed centre and are primarily used on alloy steel and low alloy steel Achieves a longer life when compared to resin fibre discs. Diameter: 115mm ( 4½" ) Bore / Arbor Size: 22.2mm 60 Grit

See full description
Specifications for PTI Aluminium Oxide Flap Disc 60 Grit
  • Shape
    Conical
  • Material
    Aluminium Oxide
  • Product Type
    Flap Disc
  • Grit
    60
  • Applications
    Sanding
    Grinding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome