5 Piece 100mm (4") Coarse Stripping Wheel Set

Order Code: ZT3613533S

£21.99 Inc VAT (20%)
£22.994% off


Description

The Blue Spot Tools 5Pce 100mm (4") Coarse Stripping Wheel Set is specially designed for surface preparation, conditioning & finishing. Ideal for the removal paint, varnish, rust and scale from metal, wood, fibreglass, granite, brick or stone surfaces. Manufactured from a nylon cord with a polyurethane coating for increased durability. Suitable for use with most makes of angle grinders.

Specially designed for surface preparation, conditioning & finishing
Ideal for removing paint, varnish, rust and scale from metal, wood, fibreglass, granite, brick or stone surfaces
Suitable for use with most makes of angle grinders
Maximum safe speed: 11500 RPM
Diameter: 100mm (4") /Bore: 22.23mm

See full description
Specifications for 5 Piece 100mm (4") Coarse Stripping Wheel Set
  • Product Type
    Stripping Wheel Set
  • Grit
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome